Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural HDPE Cutting Board Sheet, 0.375 Thick, 48 X 120

  • Mfr # SHDCBNA.375-48X120

  • Zoro # G100914266


product price: $274.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Height
0.375
Weight
63
Length
120
Material
Cutting Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDCBNA.375-48X120
Zoro #
G100914266
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.375
Length
120
Width
48

Details

Color
Natural
Weight
63
Material
Cutting Board
Specific Gravity (73 Deg: g/cm3)
0.95
NSF Compliant
Yes
FDA Compliant
Yes

Description

Cutting boards are made from premium HDPE sheet with a textured surface. Sanitary HDPE cutting boards are used in a wide of applications -- from home use to commercial food preparation, and food packing & handling equipment. HDPE can be ordered in three standard sheet sizes: 48" x 96" sheets (gauge sizes ranging from 1/4" to 1") 48" x 120" sheets (gauge sizes ranging from 1/4" to 1") 60" x 120" sheets We also offer custom-cutting services to provide you with the exact sheet size you need. Professional Plastics offers generic cutting boards as well as, premium brands such as Sanatec, Sanalite & King.Cutting boards are made from premium HDPE sheet with a textured surface. Sanitary HDPE cutting boards are used in a wide of applications -- from home use to commercial food preparation, and food packing & handling equipment. HDPE can be ordered in three standard sheet sizes: 48" x 96" sheets (gauge sizes ranging from 1/4" to 1") 48" x 120" sheets (gauge sizes ranging from 1/4" to 1") 60" x 120" sheets We also offer custom-cutting services to provide you with the exact sheet size you need. Professional Plastics offers generic cutting boards as well as, premium brands such as Sanatec, Sanalite & King.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.