Zoro Homepage

Natural HDPE Cutting Board Sheet, 0.500 Thick, 24 X 48

  • Mfr # SHDCBNA.500-24X48

  • Zoro # G100914433


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
24
Height
0.5
Weight
83
Length
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDCBNA.500-24X48
Zoro #
G100914433
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Height
0.5
Length
48

Details

Color
Natural
Weight
83
Material
Cutting Board
NSF Compliant
Yes
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.95

Description

Cutting boards are made from premium HDPE sheet with a textured surface. Sanitary HDPE cutting boards are used in a wide of applications -- from home use to commercial food preparation, and food packing & handling equipment. HDPE can be ordered in three standard sheet sizes: 48" x 96" sheets (gauge sizes ranging from 1/4" to 1") 48" x 120" sheets (gauge sizes ranging from 1/4" to 1") 60" x 120" sheets We also offer custom-cutting services to provide you with the exact sheet size you need. Professional Plastics offers generic cutting boards as well as, premium brands such as Sanatec, Sanalite & King.Cutting boards are made from premium HDPE sheet with a textured surface. Sanitary HDPE cutting boards are used in a wide of applications -- from home use to commercial food preparation, and food packing & handling equipment. HDPE can be ordered in three standard sheet sizes: 48" x 96" sheets (gauge sizes ranging from 1/4" to 1") 48" x 120" sheets (gauge sizes ranging from 1/4" to 1") 60" x 120" sheets We also offer custom-cutting services to provide you with the exact sheet size you need. Professional Plastics offers generic cutting boards as well as, premium brands such as Sanatec, Sanalite & King.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.