Natural HDPE Cutting Board Sheet (Q), 0.500 Thick, 48 X 96

  • Mfr # SHDCBNA.500Q-48X96

  • Zoro # G800914436


product price: $283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Natural
Weight
79
Length
96
Material
Cutting Board
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDCBNA.500Q-48X96
Zoro #
G800914436
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.5

Details

Color
Natural
Weight
79
Material
Cutting Board
FDA Compliant
Yes
NSF Compliant
Yes
USDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.9

Description

Cutting Boards (commercial grade, full sheets or cut-to-size). - Sanalite® HDPE Cutting Boards - Cutting Boards from Sanalite HDPE or Polypropylene. Sanalite® is a premium cutting board material with a surface that is easy on cutting blades. Sanalite® cutting boards are used in a wide array of applications -- from home use to commercial food preparation and some of the largest packing plants in the United States. Excellent for restaurants, butcher blocks, prep tables, delis, bakeries, meat & fish processing. Sanalite® is available in two formulations: High Density Polyethylene (HDPE) (standard) or Polypropylene (PP) Both are offered in a "Natural" color (white). Standard Cutting Boards Sizes: 48" x 96" sheets (gauge sizes ranging from 1/4" to 1") 48" x 120" sheets (gauge sizes ranging from 1/4" to 1") 60" x 120" sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.