Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural HDPE Cutting Board Sheet (Q), 1.000 Thick, 12 X 48

  • Mfr # SHDCBNA1.000Q-12X48

  • Zoro # G100913061


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
48
Weight
157
Material
Cutting Board
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDCBNA1.000Q-12X48
Zoro #
G100913061
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
12
Height
1

Details

Color
Natural
Weight
157
Material
Cutting Board
NSF Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.9
USDA Compliant
Yes
FDA Compliant
Yes

Description

Cutting Boards (commercial grade, full sheets or cut-to-size). - Sanalite® HDPE Cutting Boards - Cutting Boards from Sanalite HDPE or Polypropylene. Sanalite® is a premium cutting board material with a surface that is easy on cutting blades. Sanalite® cutting boards are used in a wide array of applications -- from home use to commercial food preparation and some of the largest packing plants in the United States. Excellent for restaurants, butcher blocks, prep tables, delis, bakeries, meat & fish processing. Sanalite® is available in two formulations: High Density Polyethylene (HDPE) (standard) or Polypropylene (PP) Both are offered in a "Natural" color (white). Standard Cutting Boards Sizes: 48" x 96" sheets (gauge sizes ranging from 1/4" to 1") 48" x 120" sheets (gauge sizes ranging from 1/4" to 1") 60" x 120" sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.