Natural HDPE Puckboard Sheet, 0.375 Thick, 24 X 48

  • Mfr # SHDPENA.375PB-24X48

  • Zoro # G300909130


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Weight
63
Length
48
Width
24
Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDPENA.375PB-24X48
Zoro #
G300909130
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
24
Height
0.375

Details

Color
Natural
Weight
63
Specific Gravity (73 Deg: g/cm3)
0.95

Description

Puckboard, sometimes called arena board or hockey board, is a versatile, adaptive plastic material. Made of sturdy HDPE (High Density PolyEthylene), puckboard is tough resilient, and can take a beating without cracking or breaking even in freezing temperature. This product is extremely impact resistant and resistant to a long list of chemicals. Also performs well in cold weather environments. Also used in applications such as; Agriculture, Chemical Transfer, Liners, Wall Coverings, Animal & Livestock Containment (Horse Stalls, Slow Feeder Hay Box - scroll down to watch application video), etc. Puck Board (puckboards) made from HDPE Sheet for resurfacing existing or new Dasherboards in hockey rinks Typical Thicknesses: .250", .375", .500" Standard Sizes: 48" x 96", 60" x 96" Cap Rail & Kick Plates often utilize thicker sheets: Typical Thicknesses: .500", .750", 1.0"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.