Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural HDPE Sheet, 0.187 Thick, 24 X 24
Mfr # SHDPENA.187-24X24
Zoro # G900907857
product price:Â
$
40.69
/ea
Key Features
Color
Natural
Material
HDPE
Width
24
Length
24
Height
0.187
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHDPENA.187-24X24
- Zoro #
- G900907857
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Material
- HDPE
- Weight
- 31
- Flexural Strength (psi @ 73 Deg: F)
- 5800
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 6
- Max. Recommended Use Temp (Deg:F)
- 180
- Specific Gravity (73 Deg: g/cm3)
- 0.95
- Dielectric Strength (volts/mil)
- 22000
- Heat Deflection Temp. (264 psi) Deg:F
- 131
- FDA Compliant
- Yes
- USDA Compliant
- Yes
- Tensile Strength (psi @ 73 Deg;)
- 4550
- Tensile Elongation at Break (% @ 73 Deg: F)
- 100
- NSF Compliant
- Yes
Description
HDPE (high-density polyethylene) (AS EXTRUDED) offers excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are AS EXTRUDED Also Available in Stress-Relieved (S/R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.