Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural HDPE Stress-Relieved Sheet, 0.062 Thick, 24 X 48

  • Mfr # SHDPENA.062SR-24X48

  • Zoro # G100907411


product price: $32.89
/ea

Key Features

Color
Natural
Width
24
Height
0.062
Weight
11
Length
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDPENA.062SR-24X48
Zoro #
G100907411
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Height
0.062
Length
48

Details

Color
Natural
Weight
11
Specific Gravity (73 Deg: g/cm3)
0.95

Description

HDPE Sheets - Stress-Relieved (S/R) - These sheets have gone through an additional annealing process to reduce stress. HDPE (high-density polyethylene) sheets offer excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are STRESS-RELIEVED (heat annealed to reduce stress) Note: Stress-relieved HDPE Sheets are NOT intended for Vacuum-Forming. Click Here for "As-Extruded" (Non-Stress Relieved) HDPE Sheets, and special Forming Grade HDPE Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.