Zoro Homepage

Natural HDPE Stress-Relieved Sheet, 0.375 Thick, 48 X 48

  • Mfr # SHDPENA.375SR-48X48

  • Zoro # G100909552


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
48
Height
0.375
Weight
63
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDPENA.375SR-48X48
Zoro #
G100909552
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Height
0.375
Width
48

Details

Color
Natural
Weight
63
Specific Gravity (73 Deg: g/cm3)
0.95

Description

HDPE Sheets - Stress-Relieved (S/R) - These sheets have gone through an additional annealing process to reduce stress. HDPE (high-density polyethylene) sheets offer excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are STRESS-RELIEVED (heat annealed to reduce stress) Note: Stress-relieved HDPE Sheets are NOT intended for Vacuum-Forming. Click Here for "As-Extruded" (Non-Stress Relieved) HDPE Sheets, and special Forming Grade HDPE Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.