Natural Ketron PEEK Sheet (Q), 1.250 Thick, 12 X 12

  • Mfr # SPEEKNA1.250Q-12X12

  • Zoro # G100913443


product price:  $1,844.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Weight
98
Length
12
Height
1.25
Material
Ketron PEEK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPEEKNA1.250Q-12X12
Zoro #
G100913443
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Height
1.25
Width
12

Details

Color
Natural
Weight
98
Material
Ketron PEEK

Description

Ketron® PEEK 1000 (Virgin, Unfilled PEEK) offers chemical and hydrolysis resistance similar to PPS, but can operate at higher temperatures. Virgin PEEK material offers steam and wear resistance, and can be used continuously to 480°F (250°C) and in hot water or steam without permanent loss in physical properties. For hostile environments, PEEK is a high strength alternative to fluoropolymers. PEEK carries a UL 94 V-O flammability rating and exhibits very low smoke and toxic gas emission when exposed to flame. Ketron® PEEK 1000 is a Virgin, Unfilled PolyetherEtherKetone). This general purpose grade is unreinforced and offers the highest elongation and toughness of all PEEK grades. The newly available black PEEK 1000 is ideal for instrument components where aesthetics are important, as well as for seal components where ductility and inertness are important. Ketron® PEEK is stocked in our 19 Locations in the USA, Singapore & Taiwan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.