Natural Kovar Sheet, 0.250 X 12.500 X 15.000 ( Each)

  • Mfr # SKOVAR.250X12.500X15.000

  • Zoro # G700913492


product price:  $792.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
15
Height
0.25
Width
12.5
Weight
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKOVAR.250X12.500X15.000
Zoro #
G700913492
UPC #
-
Country of Origin
Multiple

Dimensions

Length
15
Height
0.25
Width
12.5

Details

Color
Natural
Weight
11
Specific Gravity (73 Deg: g/cm3)
6

Description

Kovar Rods, Bars & Plates Kovar is an iron based alloy with nickel and cobalt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.