Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural LDPE 12 L, 2.5 W

  • Mfr # RLDPENA2.500

  • Zoro # G800930726


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Material
LDPE
Color
Natural
Length
12
Width
2.5
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLDPENA2.500
Zoro #
G800930726
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
2.5
Height
2.5

Details

Material
LDPE
Color
Natural
Weight
3
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.92

Description

Low Density Polyethylene (LDPE) is an economical plastic material with good chemical resistance. LDPE provides high impact strength at low temperatures. It also exhibits excellent electrical properties. The Natural Color of LDPE is milky-white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.