
Natural LDPE Sheet, 0.500 Thick, 48 X 96
Mfr # SLDPENA.500-48X96
Zoro # G100913863
product price: $328.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Natural
Width
48
Height
0.5
Length
96
Weight
81
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLDPENA.500-48X96
Zoro #
G100913863
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48
Height
0.5
Length
96
Details
Color
Natural
Weight
81
Material
LDPE
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.92
Description
Low Density Polyethylene (LDPE) is an economical plastic material with good chemical resistance. LDPE provides high impact strength at low temperatures. It also exhibits excellent electrical properties. The Natural Color of LDPE is milky-white.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.