Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Linen LE Phenolic Sheet, 0.031 Thick, 36 X 48

  • Mfr # SLINNA.031LE-36X48

  • Zoro # G700907200


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Phenolic
Width
36
Height
0.031
Weight
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLINNA.031LE-36X48
Zoro #
G700907200
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36
Height
0.031
Length
48

Details

Color
Natural
Material
Phenolic
Weight
8
Max. Recommended Use Temp (Deg:F)
285
Tensile Strength (psi @ 73 Deg;)
13000
UL94 Flammability Rating Method: UL 94
H-B
Dielectric Strength (volts/mil)
625
Specific Gravity (73 Deg: g/cm3)
1.34
CoLT Expansion (x 10-5 in./in./Deg:F)
1
Flexural Strength (psi @ 73 Deg: F)
22000
Thermal Conductivity (BTU-in/ft²-hr-°F)
2

Description

Phenolic Grade LE Linen Sheets provide good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical Grade Linen Phenolic Sheets & Rods per NEMA LE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.