Natural Linen LE Phenolic Sheet, 0.062 X 36.000 X 48.000 ( Each)

  • Mfr # SLINNA.062X36.000X48.000LE

  • Zoro # G300907389


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
36
Weight
6
Length
48
Height
0.062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLINNA.062X36.000X48.000LE
Zoro #
G300907389
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36
Length
48
Height
0.062

Details

Color
Natural
Weight
6
Material
Phenolic
Dielectric Strength (volts/mil)
625
Max. Recommended Use Temp (Deg:F)
285
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Flexural Strength (psi @ 73 Deg: F)
22000
UL94 Flammability Rating Method: UL 94
H-B
Tensile Strength (psi @ 73 Deg;)
13000
Specific Gravity (73 Deg: g/cm3)
1.34
CoLT Expansion (x 10-5 in./in./Deg:F)
1

Description

Phenolic Grade LE Linen Sheets provide good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical Grade Linen Phenolic Sheets & Rods per NEMA LE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.