Natural Linen LE Phenolic Sheet, 0.125 Thick, 48 X 48
- Mfr # SLINNA.125LE-48X48
- Zoro # G900907444
product price:
$
273.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Height
0.125
Weight
30
Material
Phenolic
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLINNA.125LE-48X48
- Zoro #
- G900907444
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.125
- Width
- 48
- Length
- 48
Details
- Color
- Natural
- Weight
- 30
- Material
- Phenolic
- UL94 Flammability Rating Method: UL 94
- H-B
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 1
- Flexural Strength (psi @ 73 Deg: F)
- 22000
- Dielectric Strength (volts/mil)
- 625
- Specific Gravity (73 Deg: g/cm3)
- 1.34
- Tensile Strength (psi @ 73 Deg;)
- 13000
- Max. Recommended Use Temp (Deg:F)
- 285
Description
Phenolic Grade LE Linen Sheets provide good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical Grade Linen Phenolic Sheets & Rods per NEMA LE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.