Natural Linen LE Phenolic Tube, 2.000 ID X 3.000 OD X 48.000 Each
- Mfr # TLINNA2.000X3.000X48.000LE
- Zoro # G400910272
product price:
$
760.99
/ea
Free Shipping & Returns
Key Features
Material
Phenolic
Color
Natural
Length
48
Width
3
Weight
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLINNA2.000X3.000X48.000LE
- Zoro #
- G400910272
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Phenolic
- Color
- Natural
- Weight
- 13
Dimensions
- Length
- 48
- Width
- 3
- Height
- 3
Description
LE Phenolic (Linen Electrical Grade) laminated tubes are typically rolled over a mandrel to produce custom-wall thicknesses. Linen Phenolic Tubes (Grade LE) provide good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical grade Linen Phenolic Additional Sizes Available Upon Request
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.