Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Linen Phenolic Sheet, 0.015 X 36.000 X 48.000 ( Each)
- Mfr # SLINNA.015X36.000X48.000
- Zoro # G600907225
product price:Â
$
48.99
/ea
Key Features
Color
Natural
Length
48
Width
36
Weight
2
Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLINNA.015X36.000X48.000
- Zoro #
- G600907225
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 48
- Width
- 36
- Height
- 0.015
Details
- Color
- Natural
- Weight
- 2
- Material
- Phenolic
- Specific Gravity (73 Deg: g/cm3)
- 1.34
- Max. Recommended Use Temp (Deg:F)
- 255
- Flexural Strength (psi @ 73 Deg: F)
- 18500
- Tensile Strength (psi @ 73 Deg;)
- 10000
- UL94 Flammability Rating Method: UL 94
- H-B
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 18
Description
Phenolic - Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin to provide better machining than NP310. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.