Natural Linen Phenolic Sheet, 0.625 X 36.000 X 48.000 ( Each)

  • Mfr # SLINNA.625X36.000X48.000

  • Zoro # G000906705


product price:  $797.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Phenolic
Weight
55
Height
0.625
Width
36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLINNA.625X36.000X48.000
Zoro #
G000906705
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.625
Width
36
Length
48

Details

Color
Natural
Material
Phenolic
Weight
55
Flexural Strength (psi @ 73 Deg: F)
18500
CoLT Expansion (x 10-5 in./in./Deg:F)
18
Max. Recommended Use Temp (Deg:F)
255
Tensile Strength (psi @ 73 Deg;)
10000
UL94 Flammability Rating Method: UL 94
H-B
Specific Gravity (73 Deg: g/cm3)
1.34

Description

Phenolic - Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin to provide better machining than NP310. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.