Zoro Homepage

Natural Linen Phenolic Sheet, 2.000 Thick, 36 X 48

  • Mfr # SLINNA2.000-36X48

  • Zoro # G600906945


product price: $3,526.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Natural
Height
2
Length
48
Material
Phenolic
Width
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLINNA2.000-36X48
Zoro #
G600906945
UPC #
-
Country of Origin
Multiple

Dimensions

Height
2
Length
48
Width
36

Details

Color
Natural
Material
Phenolic
Weight
176
UL94 Flammability Rating Method: UL 94
H-B
Tensile Strength (psi @ 73 Deg;)
10000
Flexural Strength (psi @ 73 Deg: F)
18500
Max. Recommended Use Temp (Deg:F)
255
Specific Gravity (73 Deg: g/cm3)
1.34
CoLT Expansion (x 10-5 in./in./Deg:F)
18

Description

Phenolic - Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin to provide better machining than NP310. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.