
Natural Linen Phenolic Tube, 0.750 ID X 1.500 OD, 4 FT
Mfr # TLINNA.750X1.500-4
Zoro # G200910267
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
48
Width
1.5
Height
1.5
Weight
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLINNA.750X1.500-4
Zoro #
G200910267
UPC #
-
Country of Origin
Multiple
Dimensions
Length
48
Width
1.5
Height
1.5
Details
Color
Natural
Weight
4
Specific Gravity (73 Deg: g/cm3)
1.5
Description
Phenolic Tubes made from Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite. Note: These tubes are 'made-to-order' and may have a 3-4 week lead-time to ship. Contact us directly to inquire about expedited delivery options.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.