Natural Linen Phenolic Tube, 3.500 ID X 4.500 OD, 4 FT

  • Mfr # TLINNA3.500X4.500-4

  • Zoro # G500910127


product price:  $661.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
48
Width
4.5
Weight
18
Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLINNA3.500X4.500-4
Zoro #
G500910127
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
4.5
Height
4.5

Details

Color
Natural
Weight
18
Specific Gravity (73 Deg: g/cm3)
1.5

Description

Phenolic Tubes made from Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite. Note: These tubes are 'made-to-order' and may have a 3-4 week lead-time to ship. Contact us directly to inquire about expedited delivery options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.