Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural MG Polycarbonate Sheet, 0.500 Thick, 24 X 24

  • Mfr # SPCMG.500-24X24

  • Zoro # G600907324


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Polycarbonate
Height
0.5
Weight
27
Length
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCMG.500-24X24
Zoro #
G600907324
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.5
Length
24
Width
24

Details

Color
Natural
Material
Polycarbonate
Weight
27
Tensile Elongation at Break (% @ 73 Deg: F)
60
Heat Deflection Temp. (264 psi) Deg:F
270
CoLT Expansion (x 10-5 in./in./Deg:F)
3.9
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.3
Flexural Strength (psi @ 73 Deg: F)
15000
Tensile Strength (psi @ 73 Deg;)
9500
UL94 Flammability Rating Method: UL 94
H-B
Max. Recommended Use Temp (Deg:F)
250
Specific Gravity (73 Deg: g/cm3)
1.2
Dielectric Strength (volts/mil)
390

Description

Polycarbonate - Machine Grade Plate (thick sheet for engineering grade parts)Machine-grade polycarbonate is an amorphous thermoplastic material with high-impact strength, high modulus of elasticity, and good dimensional stability. These properties, in addition to good electrical characteristics, make machine grade polycarbonate stock shapes an excellent choice for electrical/electronic applications. Its strength, impact resistance and optical properties also make it an ideal material for certain structural applications that require visual translucency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.