Natural MG Polycarbonate Sheet, 0.500 Thick, 24 X 48
- Mfr # SPCMG.500-24X48
- Zoro # G900907376
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
27
Height
0.5
Material
Polycarbonate
Width
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCMG.500-24X48
- Zoro #
- G900907376
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 27
- Material
- Polycarbonate
- Flexural Strength (psi @ 73 Deg: F)
- 15000
- Tensile Elongation at Break (% @ 73 Deg: F)
- 60
- Specific Gravity (73 Deg: g/cm3)
- 1.2
- Max. Recommended Use Temp (Deg:F)
- 250
- Heat Deflection Temp. (264 psi) Deg:F
- 270
- Tensile Strength (psi @ 73 Deg;)
- 9500
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.3
- Dielectric Strength (volts/mil)
- 390
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 3.9
- UL94 Flammability Rating Method: UL 94
- H-B
Dimensions
- Height
- 0.5
- Width
- 24
- Length
- 48
Description
Polycarbonate - Machine Grade Plate (thick sheet for engineering grade parts)Machine-grade polycarbonate is an amorphous thermoplastic material with high-impact strength, high modulus of elasticity, and good dimensional stability. These properties, in addition to good electrical characteristics, make machine grade polycarbonate stock shapes an excellent choice for electrical/electronic applications. Its strength, impact resistance and optical properties also make it an ideal material for certain structural applications that require visual translucency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.