Zoro Homepage

Natural MG Polycarbonate Sheet, 1.000 Thick, 12 X 12

  • Mfr # SPCMG1.000-12X12

  • Zoro # G100907336


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Polycarbonate
Height
1
Length
12
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCMG1.000-12X12
Zoro #
G100907336
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1
Length
12
Width
12

Details

Color
Natural
Material
Polycarbonate
Weight
53
Dielectric Strength (volts/mil)
390
CoLT Expansion (x 10-5 in./in./Deg:F)
3.9
Heat Deflection Temp. (264 psi) Deg:F
270
Tensile Elongation at Break (% @ 73 Deg: F)
60
Max. Recommended Use Temp (Deg:F)
250
Tensile Strength (psi @ 73 Deg;)
9500
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.3
UL94 Flammability Rating Method: UL 94
H-B
Specific Gravity (73 Deg: g/cm3)
1.2
Flexural Strength (psi @ 73 Deg: F)
15000

Description

Polycarbonate - Machine Grade Plate (thick sheet for engineering grade parts)Machine-grade polycarbonate is an amorphous thermoplastic material with high-impact strength, high modulus of elasticity, and good dimensional stability. These properties, in addition to good electrical characteristics, make machine grade polycarbonate stock shapes an excellent choice for electrical/electronic applications. Its strength, impact resistance and optical properties also make it an ideal material for certain structural applications that require visual translucency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.