Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Nylatron Lfg Sheet, 1.250 X 24.000 X 48.000 ( Each)
- Mfr # SNYLLFGNA1.250X24.000X48CSTQ
- Zoro # G400914041
product price:
$
1,563.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
48
Weight
66
Height
1.25
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNYLLFGNA1.250X24.000X48CSTQ
- Zoro #
- G400914041
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 66
- Material
- Nylon
- FDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.21
Dimensions
- Length
- 48
- Height
- 1.25
- Width
- 24
Description
Nylatron® SLG-FDA PA6 (formerly known as; Nylatron® LFG) Lubricated Food Grade Nylon - Available in Natural (Ivory) or Blue (PA 6 + oil). Nylatron® SLG-FDA PA6 is self-lubricating in the real meaning of the word, and has a FDA food contact compliant composition. Nylatron® SLG-FDA PA6 has been specially developed for non-lubricated, highly loaded and slowly moving parts in food contact applications. Compared to standard cast nylons, it offers lower maintenance costs and longer service life. Brand Name Change Announcement - December 15, 2017: Formerly known Nylatron® LFG now becomes Nylatron® SLG-FDA PA6. Scroll down or see attachment for details. - Brand Name Change Announcement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.