Natural Nyloil FG Food Grade Sheet, 0.250 X 24.000 X 48.000 Each
- Mfr # SNYLOILFG.250X24.000X48.000NA
- Zoro # G900913216
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
48
Material
Nylon
Height
0.25
Weight
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNYLOILFG.250X24.000X48.000NA
- Zoro #
- G900913216
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Material
- Nylon
- Weight
- 13
- USDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.15
- 3A Dairy Compliant
- Yes
- FDA Compliant
- Yes
Dimensions
- Length
- 48
- Height
- 0.25
- Width
- 24
Description
NYLOIL-FG is a self lubricating nylon bearing material which meets the provisions of FDA Regulations 21 CFR, Section 177.15 (and others) and USDA 3A Sanitary Standards 20-17 for direct contact with food. This is a particularly useful material where additional lubrication is not desirable because of cleanability, contamination, or other considerations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.