Natural Nyloil FG Food Grade Sheet, 0.500 Thick, 24 X 48
- Mfr # SNYLOILFG.500NA-24X48
- Zoro # G500913265
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Height
0.5
Width
24
Weight
26
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNYLOILFG.500NA-24X48
- Zoro #
- G500913265
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.5
- Width
- 24
- Length
- 48
Details
- Color
- Natural
- Weight
- 26
- Material
- Nylon
- FDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.15
- 3A Dairy Compliant
- Yes
- USDA Compliant
- Yes
Description
NYLOIL-FG is a self lubricating nylon bearing material which meets the provisions of FDA Regulations 21 CFR, Section 177.15 (and others) and USDA 3A Sanitary Standards 20-17 for direct contact with food. This is a particularly useful material where additional lubrication is not desirable because of cleanability, contamination, or other considerations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.