Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Nyloil FG Food Grade Sheet, 1.250 X 24.000 X 48.000 Each
- Mfr # SNYLOILFG1.250X24.000X48.000NA
- Zoro # G400913105
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
63
Length
48
Height
1.25
Width
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNYLOILFG1.250X24.000X48.000NA
- Zoro #
- G400913105
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 63
- Material
- Nylon
- 3A Dairy Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.15
- FDA Compliant
- Yes
- USDA Compliant
- Yes
Dimensions
- Length
- 48
- Height
- 1.25
- Width
- 24
Description
NYLOIL-FG is a self lubricating nylon bearing material which meets the provisions of FDA Regulations 21 CFR, Section 177.15 (and others) and USDA 3A Sanitary Standards 20-17 for direct contact with food. This is a particularly useful material where additional lubrication is not desirable because of cleanability, contamination, or other considerations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.