Natural Nyloil FG Food Grade Sheet, 2.000 Thick, 24 X 48

  • Mfr # SNYLOILFG2.000NA-24X48

  • Zoro # G500913456


product price:  $1,269.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
24
Length
48
Material
Nylon
Height
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SNYLOILFG2.000NA-24X48
Zoro #
G500913456
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Length
48
Height
2

Details

Color
Natural
Material
Nylon
Weight
101
Specific Gravity (73 Deg: g/cm3)
1.15
USDA Compliant
Yes
3A Dairy Compliant
Yes
FDA Compliant
Yes

Description

NYLOIL-FG is a self lubricating nylon bearing material which meets the provisions of FDA Regulations 21 CFR, Section 177.15 (and others) and USDA 3A Sanitary Standards 20-17 for direct contact with food. This is a particularly useful material where additional lubrication is not desirable because of cleanability, contamination, or other considerations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.