Zoro Homepage

Natural Nylon 12 L, 0.75 W

  • Mfr # RNYLGL30NA.750EXT

  • Zoro # G100931591


product price: $28.49
/ea

Key Features

Material
Nylon
Color
Natural
Length
12
Width
0.75
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLGL30NA.750EXT
Zoro #
G100931591
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
0.75
Height
0.75

Details

Material
Nylon
Color
Natural
Weight
1
Max. Recommended Use Temp (Deg:F)
230
Flexural Strength (psi @ 73 Deg: F)
16000
CoLT Expansion (x 10-5 in./in./Deg:F)
10.6
UL94 Flammability Rating Method: UL 94
H-B
Heat Deflection Temp. (264 psi) Deg:F
311
Tensile Elongation at Break (% @ 73 Deg: F)
10
Specific Gravity (73 Deg: g/cm3)
1.17
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.18
Dielectric Strength (volts/mil)
406
Tensile Strength (psi @ 73 Deg;)
28300

Description

30% Glass-Filled Nylon Rods & Plates - For applications requiring higher compressive strength and rigidity than standard unfilled Nylon. Nylon is significantly strengthened by the addition of glass-fibers. The added glass provides stability & rigidity, but reduces the non-lubricated wear properties. 30% glass filled nylon has 200% better strength than general purpose nylon but it is highly abrasive and will abraid or gall mating surfaces. Offering improved tensile, compressive and flexural properties over unfilled Nylon, 30% Glass-Filled Nylon provides increased load bearing characteristics and is the choice in applications where added stiffness, rigidity and dimensional stability are required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.