Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Nylon 12 L, 2 W

  • Mfr # RNYLOILNA2.000

  • Zoro # G100932147


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Natural
Length
12
Width
2
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLOILNA2.000
Zoro #
G100932147
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
2
Height
2

Details

Material
Nylon
Color
Natural
Weight
2
USDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.15
3A Dairy Compliant
Yes
FDA Compliant
Yes

Description

NYLOIL-FG is a self lubricating nylon bearing material which meets the provisions of FDA Regulations 21 CFR, Section 177.15 (and others) and USDA 3A Sanitary Standards 20-17 for direct contact with food. This is a particularly useful material where additional lubrication is not desirable because of cleanability, contamination, or other considerations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.