Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Nylon 12 L, 2.5 W

  • Mfr # RNYL612NA2.500CST

  • Zoro # G100931195


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Natural
Length
12
Width
2.5
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYL612NA2.500CST
Zoro #
G100931195
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
2.5
Height
2.5

Details

Material
Nylon
Color
Natural
Weight
5

Description

Nylon 6/12 has a lower modulus, higher elongation, lower strength, lower thermal distortion temperature, lower hardness, and lower melting point than Nylon 6/6. However, Nylon 6/12 absorbs half as much water on Nylon 6/6. Thus, even though the properties may not be as good as Nylon 6/6 in dry conditions; the properties of Nylon 6/12 will be much more consistent when it is used in applications in which water may be present. The absorption of water has a significant effect on the properties of nylon.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.