
Natural Nylon 6/12 Sheet Cast, 1.250 X 24.000 X 48.000 ( Each)
Mfr # SNYL612NA1.250X24.000X48.00CST
Zoro # G800914351
product price:Â $2,498.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
48
Height
1.25
Width
24
Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SNYL612NA1.250X24.000X48.00CST
Zoro #
G800914351
UPC #
-
Country of Origin
Multiple
Dimensions
Length
48
Height
1.25
Width
24
Details
Color
Natural
Material
Nylon
Weight
98
Description
Nylon 6/12 has a lower modulus, higher elongation, lower strength, lower thermal distortion temperature, lower hardness, and lower melting point than Nylon 6/6. However, Nylon 6/12 absorbs half as much water on Nylon 6/6. Thus, even though the properties may not be as good as Nylon 6/6 in dry conditions; the properties of Nylon 6/12 will be much more consistent when it is used in applications in which water may be present. The absorption of water has a significant effect on the properties of nylon.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.