Natural Nylon 6/6 Sheet, 3.500 X 24.000 X 48.000 ( Each)

  • Mfr # SNYLNA3.500X24.000X48.000EXT

  • Zoro # G300914387


product price:  $2,825.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Natural
Height
3.5
Weight
171
Length
48
Width
24
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SNYLNA3.500X24.000X48.000EXT
Zoro #
G300914387
UPC #
-
Country of Origin
Multiple

Dimensions

Height
3.5
Length
48
Width
24

Details

Color
Natural
Weight
171
Material
Nylon
Tensile Elongation at Break (% @ 73 Deg: F)
250
Tensile Strength (psi @ 73 Deg;)
11000
Flexural Strength (psi @ 73 Deg: F)
15000
Specific Gravity (73 Deg: g/cm3)
1.12
NSF Compliant
Yes
USDA Compliant
Yes
Max. Recommended Use Temp (Deg:F)
210
FDA Compliant
Yes
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
UL94 Flammability Rating Method: UL 94
V-2
3A Dairy Compliant
Yes
Dielectric Strength (volts/mil)
400

Description

Nylon Sheet & Nylon Rod - Extruded, Unfilled Nylon 6/6 The exceptional bearing and wear properties of Nylon® make it one of the most widely used plastics in the world. Nylon® is frequently used as a replacement for bronze, brass, aluminum, steel and other metals, as well as other plastics, wood, and rubber. Professional Plastics offers Nylon Sheets, Rods, Tubes, Tubing & Profiles in dozens of formulations. For Thicker Plates and Large Diameter Rods & Tube, see Cast Nylon Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.