Shop PROFESSIONAL PLASTICS

Black Cas 761 Durostone Sheet, 0.472 12MM X 48.000 X 96.000 Each

  • Mfr # SDSTBK12MMX48.000X96.000CAS761
  • Zoro # G700913201

product price: 
$
6,419.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Length
96
Height
0.472
Width
48
Weight
157
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDSTBK12MMX48.000X96.000CAS761
Zoro #
G700913201
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Height
0.472
Width
48

Details

Color
Black
Weight
157
Material
Durostone
Specific Gravity (73 Deg: g/cm3)
1.9

Description

Durostone® wave solder pallet materials have excellent mechanical properties at elevated temperatures. These products have become the industry standard for the production of wave solder pallets used in the printed circuit board industry. Durostone is easier to handle in the production process than other products used for PCB tooling due to two factors: The density, which helps to reduce the weight of the finished tooling. The glass and resin content, which ensures that the line operators and the machinists are not subjected to skin irritation alleviating any health & safety concerns. Durostone® is Produced in Three Standard Grades: CHP 760 (Blue) (Standard) CAS 761 (Black) (Anti-Static) CAG 762 (Grey) (Anti-Static, Optical) Other Durostone® Specialty Grades: CFR 762 (Black)(Flux-Resistant) - For Harsh Environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.