Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Nylon 72 L, 0.374 W

  • Mfr # RNYLHX.187X96.000NA

  • Zoro # G200930791


product price: $38.55
/ea

Key Features

Material
Nylon
Color
Natural
Length
72
Width
0.374
Height
0.187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLHX.187X96.000NA
Zoro #
G200930791
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
0.374
Height
0.187

Details

Material
Nylon
Color
Natural
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Nylon hexagonal bar is strong, lightweight and inexpensive. This material is typically used to create nylon, plastic fasteners and standoffs. For wet or moist applications, consider Acetal Hex Bar or PVC Hex Bar SIZE is measured ACROSS the FLATS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.