Zoro Homepage

Natural Nylon 72 L, 1 W

  • Mfr # RNYLSQ.500NA-8

  • Zoro # G200932405


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Natural
Length
72
Width
1
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLSQ.500NA-8
Zoro #
G200932405
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
1
Height
0.5

Details

Material
Nylon
Color
Natural
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Nylon square bars are available from Professional Plastics in standard 8 foot lengths. Typically made from Nylon 101 resin, these extruded bars are provided with a plus only tolerance across the flats. Square bars larger than .750 inch across flats are typically cut from Nylon Sheet. Order Nylon Sheets Online using our Cut-To-Size Calculator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.