Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Nylon Balls - 100/PKG, 0.750 Dia Package

  • Mfr # BALLNYL.750NA-100PACK

  • Zoro # G400944963


product price: $263.99
/pk 100, $2.64/ea
Free Shipping & Returns

Key Features

Material
Nylon
Weight
11
Length
6
Color
Natural
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLNYL.750NA-100PACK
Zoro #
G400944963
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6
Height
6
Width
6

Details

Material
Nylon
Weight
11
Color
Natural

Description

Nylon Balls are used in a variety of bearing, and seal applications. These balls are precision ground for tight tolerance & are made of solid, high-quality thermoplastic. Nylon 6/6 offers high strength (especially at elevated temperatures), toughness at low temperatures, stiffness, wear and abrasion resistance, low coefficient of friction and good chemical resistance. All Nylons absorb moisture; this increases flexibility and impact resistance. Use for high impact application requiring strength and rigidity. UV light results in degradation over time. Resists hydrocarbons, aromatics, aliphatic solvents, automotive oils and fuels, and refrigerants. Attacked by strong acids, bases, and phenol. Gradually attacked by hot water. Lightweight -- approximately 1/8 the weight of bronze, 1/7 the weight of cast iron, and 1/2 the weight of aluminum -- which reduces both the inertial and static loads and eases the handling of large components during maintenance or replacement procedures. Color: Natural (yellow-cream color)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.