
Natural Nylon Balls - 250/PKG, 0.187 Dia Package
Mfr # BALLNYL.187NA-250PACK
Zoro # G100945000
product price: $227.99
/pk 250, $0.91/ea
Free Shipping & Returns
Key Features
Material
Nylon
Weight
3
Height
4
Length
4
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALLNYL.187NA-250PACK
Zoro #
G100945000
UPC #
-
Country of Origin
Multiple
Dimensions
Height
4
Length
4
Width
4
Details
Material
Nylon
Weight
3
Color
Natural
Description
Nylon Balls are used in a variety of bearing, and seal applications. These balls are precision ground for tight tolerance & are made of solid, high-quality thermoplastic. Nylon 6/6 offers high strength (especially at elevated temperatures), toughness at low temperatures, stiffness, wear and abrasion resistance, low coefficient of friction and good chemical resistance. All Nylons absorb moisture; this increases flexibility and impact resistance. Use for high impact application requiring strength and rigidity. UV light results in degradation over time. Resists hydrocarbons, aromatics, aliphatic solvents, automotive oils and fuels, and refrigerants. Attacked by strong acids, bases, and phenol. Gradually attacked by hot water. Lightweight -- approximately 1/8 the weight of bronze, 1/7 the weight of cast iron, and 1/2 the weight of aluminum -- which reduces both the inertial and static loads and eases the handling of large components during maintenance or replacement procedures. Color: Natural (yellow-cream color)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.