Natural O&P Orthoform Polypropylene Sheet (S), 0.125 X 48.000 X 96.00

  • Mfr # SPROOP.125X48.000X96.000NU

  • Zoro # G300914196


product price:  $131.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Weight
20
Width
48
Height
0.125
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPROOP.125X48.000X96.000NU
Zoro #
G300914196
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
0.125
Length
96

Details

Color
Natural
Weight
20
Material
Polypro
Tensile Strength (psi @ 73 Deg;)
3400
Specific Gravity (73 Deg: g/cm3)
0.9
UL94 Flammability Rating Method: UL 94
HB
Max. Recommended Use Temp (Deg:F)
180
Tensile Elongation at Break (% @ 73 Deg: F)
11
Heat Deflection Temp. (264 psi) Deg:F
212
Flexural Strength (psi @ 73 Deg: F)
4800

Description

Polypropylene - Proteus® O&P Grade SheetOrthopedic polypropylene sheets are used for orthotic & prosthetic devices. Because people come in all different shapes and sizes, orthotic and prosthetic devices must be custom fit - and that's where Proteus® O&P Grade comes in. Proteus® O&P Grade maintains the rigidity and durability required by the orthotics and prosthetics industry, while exhibiting top thermoforming performance. Proteus® O&P Grade is a "natural" color and available in 48" x 96" sheets with gauge sizes ranging from 1/16" to 1/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.