Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Natural Paper Phenolic Sheet, 0.250 X 48.000 X 120.000 ( Each)
- Mfr # SPAPNA.250X48.000X120.000
- Zoro # G500914361
product price:Â
$
439.99
/ea
Key Features
Color
Natural
Material
Phenolic
Weight
78
Length
120
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPAPNA.250X48.000X120.000
- Zoro #
- G500914361
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 120
- Width
- 48
- Height
- 0.25
Details
- Color
- Natural
- Material
- Phenolic
- Weight
- 78
- Flexural Strength (psi @ 73 Deg: F)
- 16000
- Dielectric Strength (volts/mil)
- 600
- Tensile Strength (psi @ 73 Deg;)
- 15000
- UL94 Flammability Rating Method: UL 94
- H-B
- Specific Gravity (73 Deg: g/cm3)
- 1.42
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 0.8
- Max. Recommended Use Temp (Deg:F)
- 257
Description
Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.