Zoro Homepage

Natural Paper Phenolic Sheet, 0.375 Thick, 36 X 48

  • Mfr # SPAPNA.375-36X48

  • Zoro # G400914294


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Height
0.375
Length
48
Width
36
Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPAPNA.375-36X48
Zoro #
G400914294
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.375
Length
48
Width
36

Details

Color
Natural
Material
Phenolic
Weight
93
Max. Recommended Use Temp (Deg:F)
257
Specific Gravity (73 Deg: g/cm3)
1.42
Tensile Strength (psi @ 73 Deg;)
15000
Flexural Strength (psi @ 73 Deg: F)
16000
Dielectric Strength (volts/mil)
600
UL94 Flammability Rating Method: UL 94
H-B
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
CoLT Expansion (x 10-5 in./in./Deg:F)
0.8

Description

Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.