Natural Paper Phenolic Sheet, 0.375 X 48.000 X 120.000 ( Each)

  • Mfr # SPAPNA.375X48.000X120.000

  • Zoro # G400914317


product price:  $659.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Height
0.375
Material
Phenolic
Length
120
Width
48
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPAPNA.375X48.000X120.000
Zoro #
G400914317
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.375
Length
120
Width
48

Details

Color
Natural
Material
Phenolic
Weight
116
Specific Gravity (73 Deg: g/cm3)
1.42
Max. Recommended Use Temp (Deg:F)
257
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
CoLT Expansion (x 10-5 in./in./Deg:F)
0.8
Tensile Strength (psi @ 73 Deg;)
15000
Dielectric Strength (volts/mil)
600
UL94 Flammability Rating Method: UL 94
H-B
Flexural Strength (psi @ 73 Deg: F)
16000

Description

Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.