Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Paper Phenolic Sheet, 0.500 Thick, 48 X 48

  • Mfr # SPAPNA.500-48X48

  • Zoro # G000914441


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Weight
124
Height
0.5
Material
Phenolic
Length
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPAPNA.500-48X48
Zoro #
G000914441
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.5
Length
48
Width
48

Details

Color
Natural
Weight
124
Material
Phenolic
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Flexural Strength (psi @ 73 Deg: F)
16000
Tensile Strength (psi @ 73 Deg;)
15000
Max. Recommended Use Temp (Deg:F)
257
Dielectric Strength (volts/mil)
600
Specific Gravity (73 Deg: g/cm3)
1.42
UL94 Flammability Rating Method: UL 94
H-B
CoLT Expansion (x 10-5 in./in./Deg:F)
0.8

Description

Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.