
Natural PCTFE Sheet, 0.625 X 12.000 X 12.000 ( Each)
Mfr # SPCTFE.625X12.000X12.000
Zoro # G400913341
product price: $2,669.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
12
Weight
8
Material
Kel-F
Height
0.625
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPCTFE.625X12.000X12.000
Zoro #
G400913341
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12
Height
0.625
Width
12
Details
Color
Natural
Weight
8
Material
Kel-F
Max. Recommended Use Temp (Deg:F)
350
CoLT Expansion (x 10-5 in./in./Deg:F)
7
Specific Gravity (73 Deg: g/cm3)
2.1
Tensile Elongation at Break (% @ 73 Deg: F)
150
Tensile Strength (psi @ 73 Deg;)
5700
Flexural Strength (psi @ 73 Deg: F)
8500
Thermal Conductivity (BTU-in/ft²-hr-°F)
1
Dielectric Strength (volts/mil)
500
Heat Deflection Temp. (264 psi) Deg:F
167
Description
Kel-F - PCTFE (PolyChloroTriFluoroEthylene) Kel F is a fluorocarbon-based polymer and is commonly abbreviated PCTFE. PCTFE offers the unique combination of physical and mechanical properties, nonflammability, chemical resistance, near zero moisture absorption, and excellent electrical properties. These characteristics cannot be found in any other thermoplastic fluoropolymer with a useful temperature range of -400°F to +400°F. PCTFE also has extremely low outgassing, making it well suited for use in aerospace and flight applications. Note: Kel-F® is a registered tradename of 3M Company. In 1996, 3M discontinued manufacturing of Kel-F & today, all PCTFE resin is manufactured by Daikin under the tradename of Neoflon ® or by Allied Signal under the tradename of Aclon ®. Kel-F is still the most commonly used tradename used to describe PCTFE. Standard Extruded Rod Lengths are 6 Feet Long (1828mm) - rods can be cut as needed Large Diameter Compression-Molded Rods & Tubes are typically 1 Foot Long (305mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.