Natural PCTFE Sheet, 1.250 X 12.000 X 12.000 ( Each)

  • Mfr # SPCTFE1.250X12.000X12.000

  • Zoro # G900913162


product price:  $5,203.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
12
Height
1.25
Weight
15
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCTFE1.250X12.000X12.000
Zoro #
G900913162
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Height
1.25
Length
12

Details

Color
Natural
Weight
15
Material
Kel-F
Flexural Strength (psi @ 73 Deg: F)
8500
Thermal Conductivity (BTU-in/ft²-hr-°F)
1
CoLT Expansion (x 10-5 in./in./Deg:F)
7
Tensile Elongation at Break (% @ 73 Deg: F)
150
Specific Gravity (73 Deg: g/cm3)
2.1
Max. Recommended Use Temp (Deg:F)
350
Tensile Strength (psi @ 73 Deg;)
5700
Dielectric Strength (volts/mil)
500
Heat Deflection Temp. (264 psi) Deg:F
167

Description

Kel-F - PCTFE (PolyChloroTriFluoroEthylene) Kel F is a fluorocarbon-based polymer and is commonly abbreviated PCTFE. PCTFE offers the unique combination of physical and mechanical properties, nonflammability, chemical resistance, near zero moisture absorption, and excellent electrical properties. These characteristics cannot be found in any other thermoplastic fluoropolymer with a useful temperature range of -400°F to +400°F. PCTFE also has extremely low outgassing, making it well suited for use in aerospace and flight applications. Note: Kel-F® is a registered tradename of 3M Company. In 1996, 3M discontinued manufacturing of Kel-F & today, all PCTFE resin is manufactured by Daikin under the tradename of Neoflon ® or by Allied Signal under the tradename of Aclon ®. Kel-F is still the most commonly used tradename used to describe PCTFE. Standard Extruded Rod Lengths are 6 Feet Long (1828mm) - rods can be cut as needed Large Diameter Compression-Molded Rods & Tubes are typically 1 Foot Long (305mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.