Natural PEEK 12 L, 0.75 W

  • Mfr # RPEEKGL30NA.750

  • Zoro # G300931926


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Natural
Length
12
Width
0.75
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPEEKGL30NA.750
Zoro #
G300931926
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
0.75
Height
0.75

Details

Material
PEEK
Color
Natural
Weight
1
Tensile Elongation at Break (% @ 73 Deg: F)
1.6
Heat Deflection Temp. (264 psi) Deg:F
450
CoLT Expansion (x 10-5 in./in./Deg:F)
1.2
Specific Gravity (73 Deg: g/cm3)
1.54
Max. Recommended Use Temp (Deg:F)
480
Tensile Strength (psi @ 73 Deg;)
22800
Thermal Conductivity (BTU-in/ft²-hr-°F)
3
Dielectric Strength (volts/mil)
175
Flexural Strength (psi @ 73 Deg: F)
33800
UL94 Flammability Rating Method: UL 94
V-0

Description

PEEK - 30% Glass Filled Rods & Plates.PEEK is an abbreviation for PolyEtherEther-Ketone, a high performance engineering thermoplastic. The addition of glass fibers significantly reduces the expansion rate and increases the flexural modulus of PEEK. 30& glass-filled PEEK grade is ideal for structural applications that require improved strength, stiffness, or stability, especially at temperatures above 300°F (150°C).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.