
Natural PEEK Capillary Tubing, 0.040 ID X .062 OD X 250 FT Each
Mfr # TPEEKNA.040X.062X250FT
Zoro # G700931748
product price:Â $944.99
/ea
Free Shipping & Returns
Key Features
Width
12
Material
PEEK
Length
12
Weight
1
Height
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPEEKNA.040X.062X250FT
Zoro #
G700931748
UPC #
-
Country of Origin
Multiple
Dimensions
Width
12
Length
12
Height
4
Details
Material
PEEK
Weight
1
Color
Natural
USP CLASS VI Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.41
Description
PEEK capillary tubing is designed specifically for the demands of high pressure chromatography (HPLC). More corrosion resistant than stainless steel, PEEK is strong enough to take the pressure of 5,000 psi. PEEK has nearly the heat reisstance and chemical resistance of PTFE, but it is also structurally strong and abrasion resistant. It does not leach, and it is unaffected by continuous exposure to steam. Typical Applications: Liquid chromatography, Pump and valve components , Seal rings, Semiconductor Processing, Medical devices.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.