
Natural PEEK Film, 0.005 X 12.000 Wide X 30 FT Each
Mfr # SPEEKNA.005X12.000X30FT
Zoro # G600931794
product price:Â $711.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width
4.277
Height
4.277
Length
12
Material
PEEK
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPEEKNA.005X12.000X30FT
Zoro #
G600931794
UPC #
-
Country of Origin
Multiple
Dimensions
Width
4.277
Height
4.277
Length
12
Details
Color
Natural
Material
PEEK
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.32
Description
PEEK Film - CrystallineCrystalline PEEK film offers an outstanding range of physical, thermal, chemical & radiological properties. PEEK is a high performance semi-crystalline thermoplastic. PEEK's characteristics include high temperature performance, excellent wear properties, superior chemical resistance, hydrolytic stability and outstanding toughness and strength. PEEK meets many aerospace, automotive, fire, smoke and toxicity, food/water, medical/pharmaceutical, and military approvals and standards. Note: PEEK Film is now also available with a Pressure Sensitive Adhesive Backing for ease of bonding, mounting & placement. - call us for details. For smaller quantities, please contact us for a custom quote.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.