Natural PEEK Film, 0.005 X 24 Inch Wide X 10 FT ( Each)
- Mfr # SPEEKNA.005X24.000X10FT
- Zoro # G200931750
product price:Â
$
764.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Height
4.094
Material
PEEK
Length
24
Weight
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPEEKNA.005X24.000X10FT
- Zoro #
- G200931750
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 4.094
- Length
- 24
- Width
- 4.094
Details
- Color
- Natural
- Material
- PEEK
- Weight
- 1
- Specific Gravity (73 Deg: g/cm3)
- 1.32
Description
PEEK Film - CrystallineCrystalline PEEK film offers an outstanding range of physical, thermal, chemical & radiological properties. PEEK is a high performance semi-crystalline thermoplastic. PEEK's characteristics include high temperature performance, excellent wear properties, superior chemical resistance, hydrolytic stability and outstanding toughness and strength. PEEK meets many aerospace, automotive, fire, smoke and toxicity, food/water, medical/pharmaceutical, and military approvals and standards. Note: PEEK Film is now also available with a Pressure Sensitive Adhesive Backing for ease of bonding, mounting & placement. - call us for details. For smaller quantities, please contact us for a custom quote.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.